Mitutoyo Type II hall test (three-point inner micrometer)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Dimension L1 (mm)126~130
Dimension L2 (mm)82
Dimension L3 (mm)2.6 or less
Dimension L5 (mm)3.5
Included AccessoriesEnglish proofreading certificate included
Measuring Range (mm)16~20
Minimum Reading (mm)0.005
Part NumberHT2-20R (with English general calibration certificate)
ProbeTitanium coating
Series368

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a popular hall test at an affordable price. Accuracy is no different from hall test with titanium coating. With a constant pressure device, stable measurement is possible with little variation between operators. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Extension rod (optional): 952621 (150mm)

Ulasan Produk

Tidak ada ulasan