Mitutoyo Test indicator (Alat Ukur Ketebalan)

Sebelum PPN:
Rp4.599.900 - Rp4.899.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Included AccessoriesEnglish proofreading certificate included
Series513

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily and accurately measure narrow or deep places that cannot be measured with a dial gauge. The tip has a slim shape and can be inserted deeply for measurement. It is a clutch type. (The direction in which the stylus operates changes depending on the switching lever.) Hard coating and Hansha suppression coating are used for Oita. Good scratch resistance and pointer visibility. The structure allows the outer frame to be removed from the front, providing good maintainability. The length of the stylus can be displayed on the scale plate to prevent inaccuracies due to incorrect mounting of the stylus.

*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Standard, small diameter, carbide probe

Ulasan Produk

Tidak ada ulasan