Mitutoyo Standard dial gauge (needle type) (Pengukur Tekanan Digital Dengan Transmitter)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Adaptive Accessories*Limit needle (set of 2): No. 21AZB195 *Outer frame clamp: No. 21AZB148
Back Plate SpecificationFlat
Calibration CertificateEnglish proofreading certificate included
Dimension A (mm)59.8
Dimension B (mm)65.2
Dimension C (mm)57
Dimension D (mm)17.7
Dimension E (mm)20
Dimension F (mm)16.9
Dimension G (mm)19.8
Dimension H (mm)52
Dimension I (mm)7.6
Included AccessoriesEnglish proofreading certificate included
Mass of Main Unit (g)149
Measuring Force (N)5.0 or less
Measuring Range (mm)10
Minimum Reading (mm)0.01
One Turn of Long Hand (mm)1
Part Number2046AB-80 (English version with general calibration certificate)
Scale0-100
Series2
Type of Scale±0-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the structure in which the needle and spindle stop at the position where the spindle is pushed in, the needle indicates the maximum value and stops. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Continuous scale / needle type

Ulasan Produk

Tidak ada ulasan