Mitutoyo Spline micrometer SPM series

Sebelum PPN:
Rp9.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Dimension L (mm)208.8
Dimensions a (mm)21.3
Dimensions b (mm)19
Dimensions c (mm)118
Measuring Range (mm)150~175
Measuring Surface (mm)DIA3x10
Minimum Reading (mm)0.01
Part NumberSPM-175 (with English general calibration certificate)
TypeAnalog type, Spline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both measuring surfaces are made fine, especially for measuring the diameter of the groove of the spline shaft.
The measurement surface is equipped with a constant pressure device with a cemented carbide tip. This product can be used with a "recalibration service" that allows quick and easy calibration requests and delivery of existing products online. For more information, please check the recalibration service category.

*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan