Mitutoyo Microscope Options

Sebelum PPN:
Rp129.999.900
Spesifikasi
Driving SystemDC motor
Input Power (V)AC100~240
InterfaceExternal input: RS232C
Mass of Main Unit (g)1800
Number of Mounting HolesObjective lenses: 5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aligning Electric Nosepiece, 5-hole specification, 1 reference hole + 4 alignment mechanism holes
Console box included 2.9m connection cable included AC100V to 240V powered RC232C external control For VMU series Can be connected to various Mitutoyo brightfield objective lenses
Feature
Specification
[Positioning accuracy] (Repeat stopping accuracy): 2σ = 3 μm, [Imaging] Bright field, [Field of view adjustment range] ±0.5 mm, [Drive life] (position): 1 million

Ulasan Produk

Tidak ada ulasan