Mitutoyo Micrometer head Measuring range mm: 0 to 25 Minimum counter reading mm: 0.01 Thimble graduation mm: 0.01

Sebelum PPN:
Rp7.599.900 - Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micrometer head with counter for easy reading.
Feature
Specification
*Measurement range (mm): 0 to 25*Minimum counter reading (mm): 0.01*Thimble graduation (mm): 0.01*Stem shape: Straight*Tip shape: Flat*Scale specifications: Positive scale*Maximum permissible error JMPE (μm): ±2*Measurement surface material: Carbide tip*Measurement surface hardness HRA (°): 90 or higher*Measurement surface treatment: Lapping finish*Scale surface treatment: Hard chrome plating*Mass (g): 165*Specifications: With counter

Ulasan Produk

Tidak ada ulasan