Mitutoyo Linear scale counter (174-185) (Alat Ukur Ketebalan)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Digit Number of DisplayMain display: 9-digit display including sign, Sub-display: 8-digit display of operation and coordinates
Minimum Reading (mm)(Can be changed by parameters) When connecting to the AT100 series: 0.05 to 0.0001, when connecting to the AT715: 0.01 to 0.001
Mitutoyo Product No.174-185
Number of AxisNumber of display axes: 3 axes
Outer Dimensions, Width W x Depth D x Height H (mm)300x70x167
Output(Optional) RS-232C
Power Supply Voltage (V)AC100~240(50/60 Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-performance display unit that comes standard with dedicated functions for milling machines and locking machines.
It is compact and lightweight.
An RS-232C function (optional) can be installed as an external interface.

Ulasan Produk

Tidak ada ulasan