Mitutoyo Linear Gauge Counter (542-072)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Control OutputOpen collector
CounterZero set, preset, tolerance judgement output
Input Frequency (Hz)Digimatic output
Maximum Power Consumption (W)8.4
Mitutoyo Product No.542-072
Number of AxisNumber of display axes: 2
Operating Ambient Temperature (°C)0~40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Signal SystemDigimatic output gauge 2-axis input type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a single-axis display type and a dual-axis display type that can display two axes independently or the results of sum and difference calculations.
This is a multi-function counter with zero set, preset and tolerance judgement functions.
RS-232C is standard equipment, enabling data transmission to a computer, etc.
The built-in network function (RS link) makes it easy to build a multi-point measurement system (up to 10 units can be connected).
DIN size (144 x 72 mm) and panel mount shape make it easy to incorporate into a system.
[A]ch and [B]ch are output simultaneously in 4-bit units.
It is possible to connect to an analog recorder, etc. to monitor the operating waveforms.
Up to 10 counters can be connected, enabling multi-point measurement on up to 20 channels.
It is possible to remotely control measurement values and various settings such as zero setting for the counter.
Terminal software is required to exchange data with a PC. Please prepare commercially available terminal software.
Feature
Specification
Zero set: Yes

Ulasan Produk

Tidak ada ulasan