Spesifikasi
| Display unit | Mm |
|---|---|
| I/O Port | Input/4 ports (Channel switching, peak clear, hold, preset), Output/4 ports (Err/ALLGO, tolerance judgment) |
| Input Frequency (MHz) | Frequency response: 5 |
| Input Voltage (V) | 10V~27VDC |
| Maximum Power Consumption (W) | 1 unit only: 3 or less (including 2 linear gauges), Maximum number of connected units: 30 or less (including interface unit and 16 linear gauges) |
| Mitutoyo Product No. | 542-080 |
| Number of Ports | Linear gauge connection ports: 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Tool Models | LG100 (no conversion cable required), LFG-Z (conversion cable/No. 21NZA194 required), LGF/LGK/LGB/LG (conversion cable/No. 21HZA193 required) |
| User Interface | Number of keys: 4, Display: negative sign + 8 digits and indicator (number of display axes is 1 axis, manually switched) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A small counter for linear gauges that can be used in-line or in a measuring room. It is fast and space-saving, realizing visualization of the production site, improved productivity, and information accumulation.
Up to eight small counters (EJ counters) can be linked together, and up to 16 linear gauges can be connected.
Each unit can be directly connected to the DIN rail without cables, so it doesn't take up much space. All connected units and gauges can be driven by a single power supply.
By connecting a small counter (EJ counter) to an interface unit, data can be output via an industrial interface (CC-Link). This enables constant data monitoring and trend management. It also has a USB interface, making it easy to connect to a PC.
It is possible to perform sum/difference calculations between two axes connected to the same counter.
Up to eight small counters (EJ counters) can be linked together, and up to 16 linear gauges can be connected.
Each unit can be directly connected to the DIN rail without cables, so it doesn't take up much space. All connected units and gauges can be driven by a single power supply.
By connecting a small counter (EJ counter) to an interface unit, data can be output via an industrial interface (CC-Link). This enables constant data monitoring and trend management. It also has a USB interface, making it easy to connect to a PC.
It is possible to perform sum/difference calculations between two axes connected to the same counter.
Feature
Specification*External input/output/Supported communication standards: 8 EJ counters + 1 interface unit (optional) (Maximum number of linear gauges that can be connected: 16) *Supported gauge signals: Differential square wave, differential square wave with origin (5, 1, 0.5, 0.1 μm resolution)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
