Mitutoyo Laser hollow gauge (with counter EH, 542-715)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Display Range (mm)Up to 99.99999
Indication Accuracy (μm)0.2(20°C)
Maximum Response Speed (mm/s)700
Measurement FunctionsPeak hold function, zero set, preset, direction switching, tolerance judgment (3 steps/5 steps), RS link
Measuring Force (N)Maximum: (horizontal position) 0.55, (vertical position) 0.65, (reverse position) 0.45
Measuring Range (mm)10
Mitutoyo Product No.542-715
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high resolution and high accuracy of 0.005μm or 0.01μm, comparable to that of a laser interferometer, over a wide range of 10mm.
The compact body contributes greatly to the miniaturization of the device itself, and is ideal not only for measuring high-precision parts and as a length measuring sensor for high-precision positioning and control devices, but also as a master gauge for measuring instruments.
Low measuring force specifications also available: Low measuring force specifications can be selected according to the application, making it possible to measure workpieces that are easily deformed and high-performance films.
The LGH series comes as a set with a dedicated counter.
Equipped with a newly adopted photoelectric reflective linear encoder, it achieves a high resolution of 0.01 μm, an indication accuracy of 0.2 μm, and a wide range of measurement of 10 mm at a low price.
The response speed has improved 2.8 times (250mm/s to 700mm/s) compared to previous products, achieving both high precision and high speed.
Feature
Specification
Measuring unit: Optical reflective linear encoder

Ulasan Produk

Tidak ada ulasan