Mitutoyo Indication micrometer

Sebelum PPN:
Rp20.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is most suitable for measurement in high-mix, low-volume production departments.
Stable measurement is achieved with a design that assumes hand-held measurement.
It achieves high accuracy with an indication error of 1 μm and a scale interval of 1 μm.
It has a waterproof structure of protection class IP54 that can be used in processing factories that are directly exposed to splashes of grinding kraton.
The indicator uses a large, easy-to-read scale.
Hard coating treatment is applied to the cover plate of the indicator part to improve oil resistance and scratch resistance.
All models are equipped with a zero adjustment function.
The measuring surface has a cemented carbide tip. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan