Mitutoyo Extension Rod Type Inside Micrometer

Sebelum PPN:
Rp7.599.900 - Rp15.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Included AccessoriesEnglish proofreading certificate included
Main Unit Dimensions (mm)50~63
Micrometer Head Stroke (mm)13
Minimum Reading (mm)0.01
Series137
TypeFor the inside of the joint type (analog)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide range of internal measurements can be performed by combining several "rods with built-in reference rods" in one body.
Base point adjustment is required. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *A reference gauge (ring gauge, etc.) is required separately for base point adjustment. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait