Mitutoyo Electric Micrometer (519-553)

Sebelum PPN:
Rp42.999.900
Spesifikasi
AccuracyAnalog output: ±1/± full scale (probe not included)
Analog Output±1/±full scale
Maximum Power Consumption (VA)5
Mitutoyo Product No.519-553
Operating Ambient Temperature (°C)0~40
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zero setting can be done with one touch. Zero setting is also possible via external input, so it can be combined with peripheral devices.
Easy-to-read, highly responsive type
Feature
Specification
*Zero set: Yes*Zero set adjustment range: ±15%FS (error: ±0.2%/FS)*Calculation mode: ±A, ±B, ±A, ±B

Ulasan Produk

Tidak ada ulasan