Spesifikasi
| Function | Input function: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional) |
|---|---|
| Indication error for the entire measuring range (mm) | 0.0025 |
| Measuring Force (N) | Up to 1.8 |
| Measuring Range (mm) | 25.4 |
| Minimum Reading (mm) | 0.0005,0.001,0.01 |
| Mitutoyo Product No. | 543-851 |
| Position Detection Method | Capacitive absolute linear encoder |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Repeatability (mm) | 0.002(MPEr) |
| Return Error (mm) | 0.002(MPEh) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It supports two-way communication between the ID-F and a PC, allowing you to not only output data to a PC, but also to set various functions of the ID-F from the PC.
The display can be rotated 330°, so visibility and operability of the numbers and bars are not compromised even when the ID-F is used horizontally or at an angle.
Equipped with a tolerance judgment function, the backlight will light up red if the value is outside the tolerance range.
The digital/analog display allows you to intuitively grasp subtle movements such as the amount of approach to tolerances and the amount of push-in.
The ABS (absolute) system has an absolute origin, so there is no need to align the origin each time the power is turned on.
Reliability is also improved as overspeed errors do not occur.
The character height has been increased from the previous 8.5 mm to 11 mm (approximately 1.5 times), and the display is in "large characters."
The use of an external power supply eliminates the need for battery replacement.
With a minimum display resolution of 0.5 μm (0.0005 mm) and an indication error of 0.0025 mm, it is suitable for situations where high precision is required.
It has an output terminal for measurement data, allowing the construction of a statistical process control system or measurement system.
*There is no special protection against waterproofing.
The display can be rotated 330°, so visibility and operability of the numbers and bars are not compromised even when the ID-F is used horizontally or at an angle.
Equipped with a tolerance judgment function, the backlight will light up red if the value is outside the tolerance range.
The digital/analog display allows you to intuitively grasp subtle movements such as the amount of approach to tolerances and the amount of push-in.
The ABS (absolute) system has an absolute origin, so there is no need to align the origin each time the power is turned on.
Reliability is also improved as overspeed errors do not occur.
The character height has been increased from the previous 8.5 mm to 11 mm (approximately 1.5 times), and the display is in "large characters."
The use of an external power supply eliminates the need for battery replacement.
With a minimum display resolution of 0.5 μm (0.0005 mm) and an indication error of 0.0025 mm, it is suitable for situations where high precision is required.
It has an output terminal for measurement data, allowing the construction of a statistical process control system or measurement system.
*There is no special protection against waterproofing.
Feature
Specification*Measurement position: Horizontal position *Probe attachment part: M2.5x0.45
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n1P113545829-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
