Mitutoyo Digimatic Caliper Constant Pressure 573-191-30 English Calibration Certificate Included

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number63-7288-83-56
Calibration CertificateGeneral proofreading
Depth Bar (Yes/No)None
Measuring Range (mm)0~180
Minimum Reading (mm)0.01
Part NumberNTD25-20AX (General Calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an electromagnetic induction type absolute encoder.
It is possible to accurately measure plastic parts that are difficult to measure due to deformation using ordinary calipers.
The thumb roller makes fine feed easy.
This is an ABS type with an absolute origin, providing smooth, firm slider operation.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
*We do not deliver to private homes (detached houses or apartment buildings).
*Instrument error does not include quantization error (±1 count).
Feature
Specification
Instrument error (mm): ±0.05 * Main scale jaw movement: 0.3 mm * Measuring force: 0.5 to 1.0 N

Ulasan Produk

Tidak ada ulasan