Mitutoyo Digimatic Caliper 573-642-20 English Calibration Certificate Included

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number63-7259-49-56
Calibration CertificateGeneral proofreading
Measuring Range (mm)(Inside) 10-200
Minimum Reading (mm)0.01
Part NumberNTD14-P20M (General Calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a vernier caliper designed specifically for inside measurements.
NTD is an ABS type with an absolute origin, realizing smooth and stable slider operation.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
For the measurement values of NTD14G and NTD14P, a correction value must be added to the displayed value. However, since it is equipped with an offset function, pressing the OFFSET switch displays the correction value and allows direct reading.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Instrumental error (mm): ±0.05 *Accessories: Storage case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait