Mitutoyo Dial Gauge Under 1 Turn (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.599.900 - Rp2.399.900
Spesifikasi
Dimension A (mm)47.2
Dimension C (mm)57
Dimension D (mm)18.1
Dimension E (mm)20
Dimension H (mm)52
Dimension I (mm)7.6
Series2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitutoyo's original shock proof mechanism with shock absorbing mechanism is adopted, so it is excellent in durability and impact resistance. Readings outside the measuring range are clearly indicated by a red dead zone. Stem and spindle are hardened stainless steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Visibility is improved by adopting a reflection-suppressing cover plate, which has a proven track record in test indicators, for the outer frame cover plate. Increased strength with integrated cap. The red dead zone in the center of the scale is outside the accuracy guarantee range. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Balance scale/Shockproof/Dustproof and water-resistant/Less than 1 rotation

Ulasan Produk

Tidak ada ulasan