Mitutoyo CM type long caliper (with fine movement function)

Sebelum PPN:
Rp11.999.900 - Rp28.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Included AccessoriesEnglish proofreading certificate included
Minimum Reading (mm)0.02
Series160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can read the inner dimension directly from the upper scale of the slider, and the outer dimension from the lower scale.
The inside can be measured from the minimum inside measurement length. Fine movement of the slider is possible. This product is available with the "Reproofreading Service," which allows you to quickly and easily request proofreading and delivery of existing products online. Please check the recalibration service category for details.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan