Mitutoyo Caliper with tip English calibration certificate included

Sebelum PPN:
Rp4.399.900 - Rp9.099.900
Spesifikasi
Calibration CertificateGeneral proofreading
Depth Bar (Yes/No)Yes
Minimum Reading (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most commonly used caliper.
The scale surface is stepped to prevent dirt from getting between the main scale and the slider.
The vernier scale surface has a gentle inclination (14°) making it easy to read.
The head end face of the main scale and slider is set as the 0 base point (measurement surface), making it possible to measure steps.
Standard calipers can perform four types of measurements: outside, inside, depth, and step.
The carbide tip type is ideal for measuring rough-machined products, castings, grinding wheels, etc.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Instrumental error (mm): ±0.08

Ulasan Produk

Tidak ada ulasan