Mitutoyo Back plunger dial gauge (Gauge Bore Dial)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Measuring Force (N)1.4 or less
Measuring Range (mm)1
Minimum Reading (mm)0.01
One Turn of Long Hand (mm)1.27
Scale50-0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back plunger type dial gauges are suitable for leveling the table of machine tools, mounting on inspection jigs, narrow spaces, and places where the scale plate is difficult to see with standard dial gauges. Mitutoyo's unique shock proof structure with shock absorbing mechanism is used, so it has excellent durability and impact resistance. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Balance scale / shock proof / back plunger

Ulasan Produk

Tidak ada ulasan