Mitutoyo 552 series ABS coolant proof carbon caliper CFC-GC

Sebelum PPN:
Rp34.999.900 - Rp35.999.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Instrumental Error (mm)±0.04
Minimum Reading (mm)0.01
Protection ClassIP66
Repeatability (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absolute digital caliper with protection class IP66.
CFRP (carbon fiber reinforced plastic) is used for the beam part for quantification.
Zirconia, a ceramic material, is used for the measurement surface (jo).
Since it is non-magnetic + insulating, it is ideal for measuring magnetic parts without worrying about rusting.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system chart", which is calibrated by the manufacturer, and "calibration calibration certificate by company calibration certificate", which is calibrated at calibration points based on the calibration company standards based on the ISO9 1 quality management system. - Comes with traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan