Mitutoyo 139 Series Continued Pipe Type Micrometer Body IMJ-M

Sebelum PPN:
Rp6.799.900
Spesifikasi
Calibration CertificateEnglish proofreading certificate included
Measuring Range (mm)100~125
Micrometer Head Stroke (mm)25
Minimum Reading (mm)0.01
Part NumberIMJ-M (with English general calibration certificate)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the micrometer head of the pipe-shaped internal micrometer (IMJ). Base point adjustment is required. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*A separate reference gauge is required for base point adjustment.
[Products with proofreading documents cannot be canceled after ordering] *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on the calibration company standards based on the ISO9001 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan