SHIGEMITSU Extra Wide Hand Pallet Truck (Troli Palet Manual)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Capacity (kg)1500
Fork Wheel (mm)PU 80
Lower Fork Height (mm)85
Maximum Lift Height (mm)200
Steering Wheel Diameter (mm)PU 200
Wheel MaterialPolyurethane (PU)
Width Overall Forks1150 / 830

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features :
- Hydraulic piston rod material by Sumitomo Corp., Japan
- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wheel by BLICKLE, Germany
- Bearing by NSK, Japan
- Seal by NOK, Japan
- Ergonomic large rubber handle with three control level
- Equipped with overload valve, with long service time
- Fork lowering speed also can operated by foot pedal
- With strengthening ribbing under top triangle cover
- 12 Lubrication grease nipples on all moveable part
- Fork lowering speed is operated by hand control
- Adjustable pump cap ensures a long service life
- 3 Position hand control : raise, lower, neutral
- 210 steering arc, and small turning radius
- Fork lowering speed is controllable,
- Entry / exit roller, more freely travel
- With copping support NOG

Ulasan Produk

Tidak ada ulasan