Logicool Zone Wired Earbuds
#Grup produk P113540408
Spesifikasi
| Cable Length (cm) | 145 |
|---|---|
| Color | Graphite |
| Dimensions (H x W x D) (mm) | Earphone: 23.8 x 14.4 x 22.6, USB-A adapter: 24.5 x 15.4 x 8.6 (Do not use the USB-A adapter other than the included earphone) |
| Earphone shape | Canal type |
| Included Accessories | M size ear gel and 3.5mm connector, inline controller (with USB-C connector), USB-C - A receiver, replacement ear gel (XS / S / L), portable neobren pouch, instruction manual Book, warranty policy |
| Mass (g) | Earphones: 59 |
| Microphone | Dual omnidirectional microphone, frequency response: 100-8kHz, sensitivity: -38dBV / Pa (microphone component level) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| speaker | Frequency characteristics (music mode): 20-16KHz, sensitivity: 117dB SPL / 1mW / 1kHz (driver level), driver size: 6mm, driver impedance: 16Ω, audio compliance: EN 50332 Compliant (<100dBA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Certified by Micros Microsoft Teams, Skype for Business, ZoomTM, Google Meet, and Google VoiceTM, it supports common calling applications on all platforms and operating systems.
The noise canceling microphone "Zone Wired Earbuds" is equipped with two beamforming microphones on the left earphone in order to reduce unnecessary sounds while focusing on the voice. Your voice can be delivered clearly even in noisy places such as open workspaces and cafes.
Clear sound The 6mm audio driver reinforced with PET and PU material of "Zone Wired Earbuds" has less distortion, and the neodymium magnet produces a stronger sound. There are two types of preset EQ settings optimized for clear voice and music, and it also supports passive noise reduction and sound leakage prevention.
Plug and play compatible "Zone Wired Earbuds" can be connected to a 3.5mm plug via USB-C or USB-A, so it can be used with any device. It is plug-and-play compatible that can be used immediately by connecting it to a smartphone, tablet, or computer.
The noise canceling microphone "Zone Wired Earbuds" is equipped with two beamforming microphones on the left earphone in order to reduce unnecessary sounds while focusing on the voice. Your voice can be delivered clearly even in noisy places such as open workspaces and cafes.
Clear sound The 6mm audio driver reinforced with PET and PU material of "Zone Wired Earbuds" has less distortion, and the neodymium magnet produces a stronger sound. There are two types of preset EQ settings optimized for clear voice and music, and it also supports passive noise reduction and sound leakage prevention.
Plug and play compatible "Zone Wired Earbuds" can be connected to a 3.5mm plug via USB-C or USB-A, so it can be used with any device. It is plug-and-play compatible that can be used immediately by connecting it to a smartphone, tablet, or computer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
