Spesifikasi
| Communication Distance (m) | About 20 |
|---|---|
| Continuous Standby Time | Up to approximately 22 hours |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 240x271x68 |
| Frequency Range | 2.400GHz - 2.4835 GHz |
| Function | Echo cancellation, AI noise reduction, auto gain control, beamforming |
| Mass (kg) | About 1.05 |
| Playback Frequency Band (Hz) | Approximately 155 - 20K |
| Power Supply | Built-in lithium-ion battery |
| Range | Sound collection: Approximately 5m radius |
| Recharging Time (hour) | About 6 |
| Sensitivity | Microphone: -37±1dBFs (94dB SPL@1kHz) |
| Set Contents | Product body, instruction manual (warranty card), charging USB cable x 1, receiver x 1, AC adapter x 1 |
| Suitable Models | Windows/Mac compatible PC with USB A port. Compatible OS: Windows 11, 10, macOS 11, 12, 13, 14, 15, macOS 10.12 to 10.15. |
| Type of Connection | Wireless (2.4GHz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be used for large meetings of 6 to 12 people.
The receiver has an external antenna for stable connection, and the receiver is equipped with a control button for easy pairing and expansion.
Up to three units can be added (MM-WLMSP2 must be purchased separately). Three MM-WLMSP2 units can be connected to one receiver. Unlike connecting speakerphones together, audio delays and interruptions are less likely to occur.
Equipped with six high-performance omnidirectional MEMS microphones.
Equipped with various functions necessary for conferences. 1. Full Duplex (two-way communication): Voices are less likely to be interrupted when the speaker and the other party are speaking at the same time. 2. Echo Cancellation: Reduces the speaker's echo. 3. AI Noise Reduction: Collects and removes surrounding noise, delivering the speaker's voice to the other party. 4. Beamforming function: A function that enhances the collection of the speaker's voice.
Equipped with a 10W high-output speaker, you can clearly hear the other person's voice.
Microphone and speaker muting is possible.
The touch sensor buttons mean the other party cannot hear the operation sound.
It can also be used wired, with an LED that displays the remaining battery level.
The receiver has an external antenna for stable connection, and the receiver is equipped with a control button for easy pairing and expansion.
Up to three units can be added (MM-WLMSP2 must be purchased separately). Three MM-WLMSP2 units can be connected to one receiver. Unlike connecting speakerphones together, audio delays and interruptions are less likely to occur.
Equipped with six high-performance omnidirectional MEMS microphones.
Equipped with various functions necessary for conferences. 1. Full Duplex (two-way communication): Voices are less likely to be interrupted when the speaker and the other party are speaking at the same time. 2. Echo Cancellation: Reduces the speaker's echo. 3. AI Noise Reduction: Collects and removes surrounding noise, delivering the speaker's voice to the other party. 4. Beamforming function: A function that enhances the collection of the speaker's voice.
Equipped with a 10W high-output speaker, you can clearly hear the other person's voice.
Microphone and speaker muting is possible.
The touch sensor buttons mean the other party cannot hear the operation sound.
It can also be used wired, with an LED that displays the remaining battery level.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
