Green House Wireless Pillow Speaker
#Grup produk P113538582
Spesifikasi
| Applicable Standard | microSD card/microSDHC card/microSDXC card (up to 64GB) *Only external memory formatted in FAT, FAT32 or exFAT is supported |
|---|---|
| Battery Capacity (mAh) | Lithium-ion battery: 400 |
| Bluetooth | Ver.5.3 |
| Communication Distance (m) | 10 |
| Dimensions (mm) | W37xD157xH11 |
| Frequency used (GHz) | 2.4~2.480 |
| Included Accessories | Dedicated charging cable (25cm), dedicated pouch, instruction manual/warranty card |
| Mass (g) | About 48 |
| Maximum Output Power (W) | 0.9x2 |
| Number of Channels | 2.0ch |
| Playback Frequency Band (Hz) | 200~20k |
| Recharging Time (hour) | About 3 |
| Supported Codecs | MP3,WAV |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a sleep support item that allows you to enjoy music and environmental sounds through bone conduction by simply placing it under your pillow.
The appeal is that you don't need earphones and your ears aren't blocked, allowing you to listen to music while sleeping comfortably.
It has 11 built-in ASMR ambient sounds, such as bonfire and rain sounds, which have an excellent relaxing effect.
It supports Bluetooth 5.3, so you can play music from your smartphone. It also supports microSD, so you can play your favorite music list.
It comes with an LED display so you can check it even in dark places without having to turn on the lights.
It comes with an off timer (30/60/120 minutes) that automatically turns off the power so you can sleep peacefully.
It is rechargeable via USB-TypeC and can play continuously for 8 hours.
Comes with a pouch for easy carrying.
The appeal is that you don't need earphones and your ears aren't blocked, allowing you to listen to music while sleeping comfortably.
It has 11 built-in ASMR ambient sounds, such as bonfire and rain sounds, which have an excellent relaxing effect.
It supports Bluetooth 5.3, so you can play music from your smartphone. It also supports microSD, so you can play your favorite music list.
It comes with an LED display so you can check it even in dark places without having to turn on the lights.
It comes with an off timer (30/60/120 minutes) that automatically turns off the power so you can sleep peacefully.
It is rechargeable via USB-TypeC and can play continuously for 8 hours.
Comes with a pouch for easy carrying.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
