audio-technica Wireless Open Ear Earphones

Sebelum PPN:
Rp3.099.900
Spesifikasi
Communication ProtocolCompliant with Bluetooth standard Ver. 5.4
Conform to[Codec] AAC, SBC
Drip-proof StructureIPX4 (earphone body only)
Included Accessories50cm USB charging cable (USB Type-A/USB Type-C)
Mass (g)[Earphone] 10.5 (L side) / Approx. 10.5g (R side) [Charging case] 61.5
Recharging Time[Earphones] Approx. 2 hours [Charging case] Approx. 2 hours (when charging via USB)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy rich sound without blocking your ears. Enhanced bass for richer sound reproduction. Up to 13 hours of continuous playback. Hear your surroundings while listening. Speak naturally without muffling. Lightweight and comfortable, with an ear-hook style.
Multi-point compatible, allowing simultaneous connection to two Bluetooth devices. Water-resistant to protect earphones from rain and splashes. Easy and simple operation. Cable with overheat protection for safety.

Ulasan Produk

Tidak ada ulasan