Green House Wireless headphones

Sebelum PPN:
Rp789.900
Spesifikasi
Battery Capacity (mAh)Lithium Polymer Battery 500
Compatible ProfileBluetooth:HFP,A2DP,AVRCP
Driving SystemDynamic method
Frequency Band (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesDedicated charging cable (30cm), DIA3.5 audio cable (1.2m), instruction manual/warranty card
Listening Time (hour)Approximately 55 (music playback)
Mass (g)About 227
Operating range10m
Outer Dimensions, Width W x Depth D x Height H (mm)170x75x185
Outputclass2
Playback Frequency (Hz)20~20000
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)About 2.5
Supported CodecsSBC/AAC
Type of ConnectionBluetooth standard: Ver.5.3
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly functional wireless head with excellent cost performance.
Support for the AAC codec ensures high sound quality and low latency, while the active noise cancellation (ANC) function effectively blocks out surrounding noise.
It comes equipped with a battery that allows for up to 55 hours of continuous playback, making it safe for extended use.
The 40mm driver unit delivers powerful sound, while the memory foam cushioning provides a comfortable fit.
It supports both wired and wireless connections, is foldable for easy portability, and features multi-point connection and a low-latency mode for gaming, making it ideal for a wide range of situations.

Ulasan Produk

Tidak ada ulasan