Green House Wireless headphones

Sebelum PPN:
Rp639.900
Spesifikasi
Battery Capacity (mAh)Lithium Polymer Battery 300
Compatible ProfileBluetooth:HFP,A2DP,AVRCP
Driving SystemDynamic method
Frequency Band (GHz)2.4(2402MHz~2480MHz)
Included AccessoriesDedicated charging cable (30cm), DIA3.5 audio cable (1.2m), instruction manual/warranty card
Listening Time (hour)Approximately 30 (music playback)
Mass (g)About 179
Operating range10m
Outer Dimensions, Width W x Depth D x Height H (mm)170x76.7x190
Outputclass2
Playback Frequency (Hz)20~20000
Power Input (V)DC 5 (USB powered)
Recharging Time (hour)About 3.5
Supported CodecsSBC/AAC
Type of ConnectionBluetooth standard: Ver.5.3
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wireless headphones are affordable yet highly functional.
Supports AAC codec for high sound quality and low latency, and also includes a game mode.
It also boasts a battery that allows for up to 30 hours of continuous playback and a built-in microphone for hands-free calling.
It supports both wired and wireless connections and delivers powerful sound from a 40mm driver unit.
The memory foam cushion material provides a comfortable fit, and the foldable design makes it easy to carry.
Multi-point connection allows you to connect two devices at the same time.

Ulasan Produk

Tidak ada ulasan