audio-technica Wireless headphones

Sebelum PPN:
Rp3.399.900
Spesifikasi
Communication ProtocolCompliant with Bluetooth standard Ver. 5.1
Dimensions (H x W x D) (mm)195x160x80
Earphone shapeoverhead
FunctionHear-through: Included, Low Latency Mode: Included
Included AccessoriesUSB charging cable (30cm, USB Type-A / USB Type-C), remote control cord with built-in microphone (1.2m / DIA3.5mm gold-plated 4-pole stereo mini plug / L-shaped)
Mass (g)258
Noise Cancelingpowered by
Sound Pressure Sensitivity (dB/mW)Output: 103
Supported CodecsAAC,SBC
TypeSealed dynamic type
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Hybrid digital noise canceling technology that creates your own personal space]
It can suppress unnecessary noise in all scenes of daily life, such as at home or on your commute to work or school. You can get away from the hustle and bustle around you and create time to immerse yourself in music/videos or concentrate on your work in a quiet space.
[Hear-through function that allows you to naturally take in outside sounds and listen to music while doing other things]
You can listen to music while picking up ambient sounds with the microphone while wearing the headphones. You can clearly hear both the content you want to listen to and the sounds around you, so you can use it according to the situation.
[Up to 90 hours of wireless listening]
With noise cancellation OFF, you can play for up to 90 hours, and with noise cancellation ON, you can play for up to 60 hours. For example, if you use the headphones for 9 hours a day, you won't need to charge them for about 10 days.
[No need to worry about running out of battery, comes with a 1.2m cord with a remote control and built-in microphone]
You can also use it as a wired headphone by connecting your device to the headphones with the included cord (Φ3.5mm gold-plated stereo mini plug). This is useful when the battery is low or when you want to switch to listening to music or watching videos via a wired connection. You can also make calls during online meetings.
[High-quality sound that can be enjoyed comfortably according to the usage scene]
When the ambience control function, such as "Noise Canceling" or "Hear Through", is turned on, a dedicated driver is used to produce the optimal sound for each mode. You can enjoy high quality sound regardless of the scene you use it in.
[Clear call quality]
The built-in high-quality microphone allows you to communicate with clear audio during online work meetings or calls with friends.
[Design concept that matches the age of diversification]
The baffle is dotted with a terrazzo pattern that creates a random look. Even the same product has different grain sizes and patterns, so you can use them with even more affection as "one-of-a-kind headphones."
[Carefully designed to create a beautiful silhouette when worn]
We also paid particular attention to the silhouette when wearing the headphones, and designed the headband and arms to fit snugly against the head, creating a style that feels one with the body.
[Ear pads that gently wrap around the ears prevent fatigue even after long periods of use]
The thick, comfortable ear pads envelop the ears, providing a comfortable fit and allowing you to use the headphones for long periods of time.
Stress-free operation possible while wearing headphones Direct operation is possible without looking at your hands during music playback or phone calls. The buttons are easy to press and easy to reach, so you can operate the way you want without stress.
[Multi-point support that allows simultaneous connection to two Bluetooth devices]
[Low latency mode to reduce lag between audio and video]

Ulasan Produk

Tidak ada ulasan