audio-technica Wireless headphones

Sebelum PPN:
Rp4.099.900
Spesifikasi
Cable Length (m)2
ColorBlack
Communication Distance (m)Up to 10 with good visibility
Communication ProtocolBluetooth standard Ver.5.0 compliant
Continuous Use Time(When playing music) Up to about 20 hours
DirectivityOmnidirectional
Frequency Band (Hz)Microphone section: 85 to 15000
Included Accessories30cm charging USB cable (USB Type-A / USB Type-C), 2.0m cord (DIA3.5mm gold-plated stereo mini plug / L type)
Mass (g)About 220
Modulation MethodGFSK,Pi/4DQPSK,8DPSK
Operating Temperature Range (°C)5 to 40
Playback Frequency Band (Hz)Headphone part: 5-40000
Power SupplyDC 3.7V Lithium polymer battery (built-in type)
Recharging Time (hour)About 1.5
Sensitivity-38dB(1V/Pa,at1kHz)
Sound Pressure Level (dB)(Output) 100 / mW
TypeHeadphone part: Open air dynamic type, Microphone part: MEMS type
Type of ConnectionBluetooth, DIA3.5mm stereo mini plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy the immersive sound that unfolds before your eyes and the freedom and freedom of wireless listening. Lightweight and comfortable, they're comfortable even when worn for extended periods, allowing you to lose track of time and immerse yourself in your favorite content. The open-air design allows airflow without sealing the back of the headphones, allowing you to fully enjoy the natural sound and lingering resonance of the surrounding air. Large-diameter 53mm drivers for wideband reproduction. The large-diameter drivers deliver natural, rich acoustic characteristics for wideband reproduction. Furthermore, the high-quality Hi-Fi DAC and headphone amplifier deliver superior sound quality, reproducing powerful lows and beautiful mid- and high-range sounds clearly. Supports high-resolution audio sources via wired connection. Includes a 2.0m cord with a 3.5mm stereo mini plug. Connect directly to the headphone jack of your PC or digital audio player to enjoy the finest details of high-resolution audio, including studio live performances. Enjoy high-quality streaming music wirelessly and even higher-resolution high-resolution audio via wired connection.
*Due to its structure, this product is prone to sound leaking out.
Feature
Specification
Spread spectrum method: FHSS, compatible content protection: SCMS-T method

Ulasan Produk

Tidak ada ulasan