audio-technica Wireless earphones
#Grup produk P113538069
Spesifikasi
| Communication Distance (m) | Up to 10 with good visibility |
|---|---|
| Communication Protocol | Compliant with Bluetooth standard Ver.5.1 |
| Continuous Use Time | (When playing music) Earphone: Up to about 7 hours, when using with a charging case: Up to about 21 hours |
| Directivity | Omnidirectional |
| Drip-proof Structure | IPX5 / 7 (earphone body only) |
| Frequency Band (Hz) | Microphone part: 100-10000 |
| Included Accessories | 30cm USB cable for charging (USB + Type-A / USB + Type-C), earpiece (XS, S, M, L) |
| Mass (g) | Earphone: Approx. 6 (L side) / Approx. 6 (R side), Charging case: Approx. 34.5 |
| Modulation Method | GFSK,Pi/4DQPSK,8DPSK |
| Operating Temperature Range (°C) | 5 to 40 |
| Playback Frequency Band (Hz) | Earphone part: 20-25000 |
| Power Supply | Earphone: DC3.7V Lithium-ion battery (built-in type), Charging case: DC3.7V Lithium-ion battery (built-in type) |
| Recharging Time (hour) | Earphone: Approximately 3, Charging case: Approximately 3 |
| Sensitivity | -38dB(1V/Pa,at1kHz) |
| Sound Pressure Level (dB) | (Output) 98 / mW |
| Type | Earphone part: Dynamic type, Microphone part: MEMS type |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The earbuds fit snugly into the ear canal, ensuring a comfortable fit even for those with small ears. The fingertip design and textured material make them easy to hold and less likely to fall out of your hands. Four sizes of eartips (XS, S, M, L) are available, made of soft silicone for a comfortable fit. Adjustments can be made to fit individual ear sizes, even for left and right ears. The newly developed charging case is compact and lightweight, fitting in the palm of your hand. The angle of the earbuds makes them easy to remove from the case, ensuring smooth use from opening and closing to closing. The same textured material as the earbuds makes them less likely to fall out of your hands. The earbuds are highly waterproof (IPX5/7 equivalent, JIS protection rating IPX5/7 (earbuds only)). Simply rinse them with water after use if they become dirty. Always clean and safe, even in the rain or sweat. Even if you accidentally drop them in water, you can enjoy clear, hands-free calls with both earbuds or one earbud. Optimal microphone placement reduces wind noise, allowing for safe calls both indoors and outdoors. The noise reduction function ensures clear voice communication. During web conferences and online classes, unwanted sounds, such as everyday noises and family chatter, are suppressed, ensuring only your voice is clearly heard.
*Cannot be used in hot and humid places such as bathrooms. Also, they are not completely waterproof. The earphones themselves are waterproof to IPX5/7 standards, but the part that produces the sound is not waterproof.
*Cannot be used in hot and humid places such as bathrooms. Also, they are not completely waterproof. The earphones themselves are waterproof to IPX5/7 standards, but the part that produces the sound is not waterproof.
Feature
SpecificationSpread spectrum method: FHSS, compatible content protection: SCMS-T method
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
