SANWA SUPPLY Wireless Charging Stand

Sebelum PPN:
Rp589.900
Spesifikasi
AS ONE Part Number64-0911-21
Cable Length (m)1
Height (mm)103
InputDC5V/2A
Input TerminalmicroUSB female
Length (mm)75
Mass (g)90
Output5W (maximum)
Set ContentsmicroUSB cable (approx. 1m) x 1, instruction manual
Standard[Charging] Qi
Suitable ModelsWireless charging standard \"Qi\" conforming equipment
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a wireless charging stand that complies with the wireless charging standard "Qi".
* "Qi" is a registered trademark of Wireless Power Consortium.
It can be charged simply by placing a smartphone that conforms to the Qi standard, so there is no need to connect it to a charging cable.
It is a stand type that allows you to use your smartphone while charging.
As it is a stand type, it can be used compactly on a desk without taking up space.
Equipped with dual coils, it can be used vertically or horizontally.
It is equipped with a foreign matter detection function that stops charging when it detects foreign matter such as metal, so it can be used safely.
Comes with an LED that shows the charging status at a glance.
* Depending on the device, it may not work properly depending on the mounting position of the power receiving unit.
* This product is designed in compliance with the Qi standard, but compatibility with all standard devices is not guaranteed.
* If covers are attached to smartphones, etc., charging may not be possible depending on the material and thickness of the covers. To ensure charging, remove it from the cover.
* The charger is not included and must be purchased separately.
* Supports wireless charging up to 5W by connecting to a USB charger of 5V / 2A or higher.
* This product is for indoor use only. * Do not place anything other than standard-compliant equipment on this product.
* Do not place foreign matter such as metal between this product and the device to be charged. It may cause overheating, ignition or burns.
* Keep magnetic cards, magnetic recording media, precision equipment, and other items that are affected by magnetism away from this product.

Ulasan Produk

Tidak ada ulasan