audio-technica Wireless cartilage conduction headphones
#Grup produk P113537981
Spesifikasi
| Communication Protocol | Compliant with Bluetooth standard Ver. 5.3 |
|---|---|
| Conform to | [Codec] AAC, SBC |
| Continuous Use Time | [Continuous communication (music playback)] Approx. 20 hours [Talk] Approx. 10 hours |
| Directivity | [Microphone] Omnidirectional |
| Drip-proof Structure | IPX4 |
| Earphone shape | Ear type |
| Frequency Band (Hz) | [Microphone] 25 to 22,000 Hz |
| Included Accessories | 30cm USB charging cable (USB Type-A/USB Type-C), pouch |
| Mass (g) | 32 |
| Recharging Time | About 2 hours |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy great sound all day long without blocking your ears. Cartilage conduction model that updates your listening experience while doing other things.
The ATH-CC500BT2 is the second-generation model of the ATH-CC500BT, the world's first* cartilage conduction headphones that do not block the ears, which have been well-received since their launch in 2022 and remain a long-selling model to this day. To make listening while doing other things more comfortable in your daily life, we have made several updates, including improving the fit, sound quality, and maximum volume.
[Second-generation headphone model that utilizes the third hearing pathway, cartilage conduction]
The vibration structure utilizes the cartilage conduction pathway of the ear. Since you can hear the sound without blocking the ear canal, you can listen to music or audiobooks while doing other things. Unlike regular earphones, they are not inserted into the ear canal, so your ears will not hurt even if you use them for a long time. In addition, your ear canal will not get steamy, so you can use them with peace of mind from a hygienic standpoint.
[Equipped with a next-generation vibration driver that improves sound quality and maximum volume]
Equipped with a next-generation vibration driver that improves sound quality and maximum volume from the previous model. Simply place the headphones against the cartilage called the tragus to enjoy high-quality listening and clear calls. The driver uses the manufacturer's proprietary "APSS" to prevent deterioration of sound quality due to external vibrations and suppress unpleasant vibrations during bass playback, allowing you to experience a wide sound field. [Equipped with AI noise reduction technology (AIVC) developed by intelliGo]
Equipped with IntelliGo's high-performance AI Noise Reduction Technology (AIVC), which extracts only the speaker's voice during online meetings and calls and delivers that voice to the other party in a clear, natural sound quality. Unnecessary noise other than the voice is cut out, allowing for comfortable communication.
[Long battery life with up to 20 hours of playback time]
It has a long battery life that allows up to 20 hours of continuous playback on a full charge. *When playing music. Varies depending on usage conditions.
[Up to 10 hours of talk time]
The new AI noise reduction technology (AIVC) supports power saving, allowing you to talk continuously for about 10 hours. *Depending on the conditions of use.
[Water-resistant design protects the headphones from rain and splashes]
It has acquired the JIS protection class IPX4. It is okay if the headphones get wet from sudden rain or splashes during outdoor scenes such as walks, sports, and camping. You can also use it with confidence when doing housework around water.
The ATH-CC500BT2 is the second-generation model of the ATH-CC500BT, the world's first* cartilage conduction headphones that do not block the ears, which have been well-received since their launch in 2022 and remain a long-selling model to this day. To make listening while doing other things more comfortable in your daily life, we have made several updates, including improving the fit, sound quality, and maximum volume.
[Second-generation headphone model that utilizes the third hearing pathway, cartilage conduction]
The vibration structure utilizes the cartilage conduction pathway of the ear. Since you can hear the sound without blocking the ear canal, you can listen to music or audiobooks while doing other things. Unlike regular earphones, they are not inserted into the ear canal, so your ears will not hurt even if you use them for a long time. In addition, your ear canal will not get steamy, so you can use them with peace of mind from a hygienic standpoint.
[Equipped with a next-generation vibration driver that improves sound quality and maximum volume]
Equipped with a next-generation vibration driver that improves sound quality and maximum volume from the previous model. Simply place the headphones against the cartilage called the tragus to enjoy high-quality listening and clear calls. The driver uses the manufacturer's proprietary "APSS" to prevent deterioration of sound quality due to external vibrations and suppress unpleasant vibrations during bass playback, allowing you to experience a wide sound field. [Equipped with AI noise reduction technology (AIVC) developed by intelliGo]
Equipped with IntelliGo's high-performance AI Noise Reduction Technology (AIVC), which extracts only the speaker's voice during online meetings and calls and delivers that voice to the other party in a clear, natural sound quality. Unnecessary noise other than the voice is cut out, allowing for comfortable communication.
[Long battery life with up to 20 hours of playback time]
It has a long battery life that allows up to 20 hours of continuous playback on a full charge. *When playing music. Varies depending on usage conditions.
[Up to 10 hours of talk time]
The new AI noise reduction technology (AIVC) supports power saving, allowing you to talk continuously for about 10 hours. *Depending on the conditions of use.
[Water-resistant design protects the headphones from rain and splashes]
It has acquired the JIS protection class IPX4. It is okay if the headphones get wet from sudden rain or splashes during outdoor scenes such as walks, sports, and camping. You can also use it with confidence when doing housework around water.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
