SANWA SUPPLY Wide lens camera for meetings

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number64-0905-04
Angle of View150°
ColorBlack
Current Consumption (mA)Up to 200
Dimensions, Width W x Depth D x Height H (mm)115x25x33 (excluding stand)
FocusManual
Frame RateUp to 30fps
Included AccessoriesInstruction manual
InterfaceUSB specification Ver.2.0 compliant (A type connector male)
LensF1.75f=2.5mm
Mass (g)140
Number of pixels1 million pixels
ResolutionVideo: Max 1280 x 720
Sensor1 million pixel CMOS
Supported OSWindows 11.10.8.1.8,Chrome OS
Tripod Mounting Screw1/4 inch
USB cable (m)1.5
Video formatYUY2MJPEG
White balanceAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a WEB camera that can shoot in HD image quality.
A wide range of shooting is possible by using an ultra-wide-angle 150 ° lens.
It supports USB video class (UVC), so no driver is required. It works just by connecting it to your computer.
You can enjoy high-definition videophone with 1 million pixels that can shoot in HD image quality (high definition / 1280 x 720).
A stand that can be attached to the display of a laptop or desktop computer.
It has a built-in tripod hole for the camera. It can be attached to a commercially available camera tripod.
The camera has a built-in microphone. You can enjoy video chat just by preparing other speakers.
Video runs smoothly with USB 2.0 support.
It supports various video chats such as Skype.
* If you use a router or firewall to connect to the Internet, you may not be able to use Internet-based functions such as video chat.
* Sanwa Supply only supports the USB camera itself. We do not support any video chat software such as Skype.
Feature
Specification
Aperture / Brightness / Contrast: Automatic adjustment

Ulasan Produk

Tidak ada ulasan