SANWA SUPPLY Whiteboard cleaner

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0848-02
Capacity (ml)200
Dimensions, Width W x Depth D x Height H (mm)53x53x179
IngredientEthyl alcohol, isoparaffinic hydrogen carbonate, fragrance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Removes dirt from the surface of whiteboards. Can be used without impairing writing or erasing properties. Aerosol type that makes it easy to apply the liquid to the entire whiteboard. The amount of liquid that adheres to the surface is limited to prevent dripping. Compatible with both steel and enamel whiteboards.
*If you wipe the whiteboard with your eraser after applying this cleaner, any dirt on the eraser will be transferred to the whiteboard. Please use a cleaning cloth or tissue to wipe the whiteboard.

Ulasan Produk

Tidak ada ulasan