SANWA SUPPLY web camera

Sebelum PPN:
Rp8.699.900
Spesifikasi
Built-in MicrophoneYes
Cable Length (m)2
Dimensions, Width W x Depth D x Height H (mm)93.5x61.8x179
FocusFixed
Frame Rate30fps
InterfaceUSB
LensF2.0 f=1.1
Mass (g)412 (including base)
Microphonemonaural
Number of pixels5 million pixels
Operating EnvironmentIntel(R) Core(TM) i3 1.2GHz or higher, Main memory: 1GB or more, HDD free space: 1GB or more, USB port that outputs 900mA or more
SensorCMOS
Set ContentsCamera body, instruction manual, warranty card, remote control, lens cover, cleaning cloth, storage case
Supported OSWindows: 11, 10, 8.1, 8, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS
Tripod Mounting Screw1/4 inch
Typeconference camera
Video formatMJPEG,YUV
White balanceAutomatic
speakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A web camera for meetings that allows you to look around 360 degrees with a single camera
In addition to 360-degree panorama shooting, 180-degree split display mode, 360-degree and one-person shooting mode, two-person shooting mode, three-person shooting mode, front 90-degree mode You can choose the mode that suits you.
Equipped with an AI function that detects people. You can use the auto framing function that adjusts the angle of view with the optimal composition. *The auto framing function can be turned off.
The camera has a built-in speaker and microphone. You can easily start a video conference with this one unit.
The microphone features noise reduction to reduce unwanted background noise.
You can change the direction and settings you want to project with the included remote control The camera body has a built-in mute button. You can mute with the push of a button.
You can use the camera, microphone, and speaker with a single USB cable, and no separate power connection is required.
A camera tripod can be attached separately as it has a built-in camera tripod screw. *Tripod not included.
Compatible with both USB A and Type C connectors.
*Connect to a USB port that can output 900mA as it consumes more than 500mA current.
Feature
Specification
Pan/Tilt: Yes (horizontal only), Zoom in/out: Digital zoom, 1/4-inch tripod camera screw compatible: Yes, Aperture/Brightness/Contrast: Automatic

Ulasan Produk

Tidak ada ulasan

Halaman Terkait