SANWA SUPPLY web camera

Sebelum PPN:
Rp1.199.900
Spesifikasi
Angle of View(horizontal) 60 degrees
Cable Length (m)1.5
FocusFixed
Frame Rate30fps
InterfaceUSB
LensF2.0 f=3.6mm
Number of pixels2 million pixels
Power Consumption (mA)220
Resolution[Video] Up to 1920 x 1080, [Still image] Up to 1920 x 1080
SensorCMOS
Set ContentsInstruction manual, camera body
Supported Formats[Video] YUY2/MJPEG
Supported OSWindows: 11, 10, 8.1, 8, 7, mac: macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, ChromeOS: ChromeOS *Verified with Google Meet. Some applications may not support external cameras.
Tripod Mounting Screw1/4 inch, Compatible: Yes
Typestandard web camera
White balanceAutomatic
ZoomZoom in/out: None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-megapixel web camera with a Type-C connector that supports USB video class (UVC), so no driver is required. Just connect it to your PC and it works. Built-in tripod hole for a stand camera that can be attached to the display of a laptop or desktop PC. It can be attached to a commercially available camera tripod. A microphone is built into the camera body. You can enjoy video chat without headphones. Video moves smoothly with USB 2.0 support. Supports various video chats such as Zoom and Teams. System requirements Intel Core i3 1.2GHz or higher 2GB or more memory 1GB or more free hard disk space 1 free USB Type C port
* If you are using a router or firewall when connecting to the Internet, you may not be able to use functions that use the Internet, such as video chat. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Teams.
Feature
Specification
Pan/Tilt: None, Aperture/Brightness/Contrast: Automatic

Ulasan Produk

Tidak ada ulasan