Spesifikasi
| Angle of View | 65 degrees (horizontal) 73 degrees (diagonal) |
|---|---|
| Built-in Microphone | Yes |
| Cable Length (m) | Approx. 2 *This is a cable for charging only. |
| Dimensions, Width W x Depth D x Height H (mm) | 62x71x77 |
| Focus | Fixed |
| Frame Rate | 30fps(1920x1080@30fps.1280x720@30fps) |
| Interface | USB2.0+A type connector male |
| Lens | F2.4 f=3.9mm |
| Mass (g) | 140 |
| Minimum Illumination (Lux) | 1 |
| Number of pixels | 2 million pixels |
| Power Consumption (mA) | Up to 800 |
| Resolution | Video: Maximum 1920x1080 / Still image: Maximum 1920x1080 |
| Sensor | CMOS 1/2.9 inch |
| Supported OS | Windows 11,10,8.1,8,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15 |
| Tripod Mounting Screw | 1/4 inch |
| Video format | YUY2 MJPEG |
| White balance | Automatic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2.4GHz wireless WEB camera that does not require a cable connection It can be used even at a distance of about 20m in a straight line. * The range of use varies greatly depending on the environment.
It has a built-in lithium-ion battery and can be used continuously for about 3 hours on a single charge.
It supports USB video class (UVC), so no driver is required. It works just by connecting the receiver to the PC. Built-in tripod hole for camera. Can be attached to a commercially available camera tripod
Video works smoothly with USB 2.0 support.
Supports various video chats such as Zoom and Microsoft Teams. * The manufacturer only supports the USB camera itself. We do not support any video chat software such as Zoom or Microsoft Teams. System requirements
Intel (R) Core (TM) i3 1.2GHz equal to or better
2GBMB or more memory
1GB or more free hard disk space
One free USB port
It has a built-in lithium-ion battery and can be used continuously for about 3 hours on a single charge.
It supports USB video class (UVC), so no driver is required. It works just by connecting the receiver to the PC. Built-in tripod hole for camera. Can be attached to a commercially available camera tripod
Video works smoothly with USB 2.0 support.
Supports various video chats such as Zoom and Microsoft Teams. * The manufacturer only supports the USB camera itself. We do not support any video chat software such as Zoom or Microsoft Teams. System requirements
Intel (R) Core (TM) i3 1.2GHz equal to or better
2GBMB or more memory
1GB or more free hard disk space
One free USB port
Feature
SpecificationAperture, brightness and contrast: Automatic adjustment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
