Spesifikasi
| Angle of View | 84° |
|---|---|
| Cable Length (m) | 5 |
| Dimensions, Width W x Depth D x Height H (mm) | 180x112x129 |
| Focus | Automatic/manual switching |
| Frame Rate | Maximum 30fps (MJPG) |
| Included Accessories | Instruction manual, USB cable, remote control, wall mounting bracket, tapping screw x 4, anchor x 4, fixing bolt x 1, AAA dry battery x 2 (for testing) |
| Interface | USB2.0 A (male) |
| Lens | F1.7-3.0 f=3.3mm-10mm |
| Mass (g) | 550 |
| Minimum Illumination (Lux) | 0.1 |
| Number of pixels | 2.1 million pixels |
| Power Consumption (mA) | Up to 500 |
| Resolution | 1920x1080,1280x720,640x480,640x360 |
| Sensor | CMOS 1/2.9 inch |
| Supported OS | Windows 11.10.8.1.8,macOS(Sequoia)15,macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.14,Mac OS X 10.8~10.11,Chrome OS |
| Tripod Mounting Screw | 1/4 inch |
| Video format | MJPEG |
| White balance | Automatic or semi-automatic |
| Zoom | 3x optical |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conference camera equipped with a 3x zoom lens Since it uses a wide-angle lens with an angle of view of 84 degrees, it fits on the screen for small conferences without changing the direction of the camera by remote control operation.
2.1 megapixel 1 / 2.9 inch HD CMOS sensor, realizing 1920 x 1080 full HD image
Easy to use with software such as Zoom and Skype.
MJPEG output frame rate 1080P / 30fps.
You can change the orientation of the camera in the range of horizontal ± 165 ° and vertical -30 ° to + 30 ° using the attached remote control.
Can operate with a single USB cable. No separate power connection is required.
With wall mounting bracket, it can be mounted on the ceiling or wall.
Built-in tripod hole for camera. Can be attached to a commercially available camera tripod
A conference camera equipped with an optical 3x zoom that is ideal for video conferencing and can be swung with a remote control. Also supports Zoom and Teams.
2.1 megapixel 1 / 2.9 inch HD CMOS sensor, realizing 1920 x 1080 full HD image
Easy to use with software such as Zoom and Skype.
MJPEG output frame rate 1080P / 30fps.
You can change the orientation of the camera in the range of horizontal ± 165 ° and vertical -30 ° to + 30 ° using the attached remote control.
Can operate with a single USB cable. No separate power connection is required.
With wall mounting bracket, it can be mounted on the ceiling or wall.
Built-in tripod hole for camera. Can be attached to a commercially available camera tripod
A conference camera equipped with an optical 3x zoom that is ideal for video conferencing and can be swung with a remote control. Also supports Zoom and Teams.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
