SANWA SUPPLY Water-resistant transparent film label that does not contain air bubbles
Spesifikasi
| AS ONE Part Number | 64-0857-78 |
|---|---|
| Color | Transparent |
| Compatible Printer | Inkjet printer |
| Feature | Water resistant |
| Imposition | Uncut |
| Label Shape | Square |
| Label Size (mm) | 210x297 |
| Label Thickness (mm) | 0.265±0.021 |
| Number of Labels | 4 |
| Paper Quality | the film |
| Quantity | 4 seats |
| Sheet Size | A4 |
| Sheet Size (mm) | 210x297 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-quick-drying, ultra-water resistant, durable and easy-to-use PET-based transparent film label, ideal for printing photos and illustrations. * Slightly milky to improve quick-drying and water resistance. It will not stand out after the sticker is attached.
The glue is a strong adhesive type that does not easily come off.
Since it uses a grid-like glue, it does not create air bubbles that easily enter when attaching film-based labels, resulting in a beautiful finish. Air will escape from between the grids. * After pasting, the checkered pattern may remain on the label, but it will become difficult to understand over time.
Since the base can be seen through, you can enjoy the transparency by sticking it on glass or bottles.
It is a free cut type that can be cut into any shape and used.
* Although it is water resistant, do not use it in a place that is always wet, such as a bathroom, or wash it in a soaked place. Bleeding may occur.
* When attaching the label to a cup, etc., attach it to a place where it does not come into direct contact with the mouth. * Due to the characteristics of inkjet printer ink, fading and discoloration are likely to occur in a short period of time when used in a place exposed to direct sunlight or outdoors.
The glue is a strong adhesive type that does not easily come off.
Since it uses a grid-like glue, it does not create air bubbles that easily enter when attaching film-based labels, resulting in a beautiful finish. Air will escape from between the grids. * After pasting, the checkered pattern may remain on the label, but it will become difficult to understand over time.
Since the base can be seen through, you can enjoy the transparency by sticking it on glass or bottles.
It is a free cut type that can be cut into any shape and used.
* Although it is water resistant, do not use it in a place that is always wet, such as a bathroom, or wash it in a soaked place. Bleeding may occur.
* When attaching the label to a cup, etc., attach it to a place where it does not come into direct contact with the mouth. * Due to the characteristics of inkjet printer ink, fading and discoloration are likely to occur in a short period of time when used in a place exposed to direct sunlight or outdoors.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
