audio-technica Vocal microphone (condenser type) AT2050

Sebelum PPN:
Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High sensitivity and high S/N are achieved by adding honeycomb-shaped unevenness to the diaphragm. It meets the high-level needs of every scene. A high-performance model that adopts a double wave diaphragm (PAT.) and has three directional characteristics that can be selected according to the application. Directional characteristics can be switched between unidirectional, omnidirectional, and two-directional. Equipped with an 80Hz low-cut filter switch that reduces air conditioner noise and a -10dB pad switch that cuts unnecessary noise. Adopts a double wave diaphragm (PAT.) that produces low noise, smooth and natural sound quality. Comes with a dedicated shock mount and microphone pouch.

Ulasan Produk

Tidak ada ulasan