Spesifikasi
| Interface | Input: HDMI Type A (19-pin) female x 1, USB Type-C female x 1, Output: HDMI Type A (19-pin) female x 4, Audio output: Toslink x 1, 3.5mm stereo mini jack x 1, Infrared remote control: IR jack x 1, |
|---|---|
| Maximum Resolution | 4K/60Hz |
| Maximum number of connections | 4 units |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a video wall controller that can split one HDMI video onto up to four displays, creating a large screen display.
It supports eight different display layouts, including the standard diamond-shaped layout and four displays set up side-by-side.
It supports USB Type-C connection and allows video output from devices that support "DisplayPort Alternate Mode" to be output to a video wall by connecting a single USB Type-C cable.
It supports both mirror mode output, which outputs the same image as the computer screen, and extended mode output, which outputs a different screen.
No software installation is required; simply connect this product to create a four-screen video wall.
Supports input resolutions up to 4K/60Hz and output resolutions up to 4K/30Hz, enabling high-definition video output to up to four screens.
Vertical and horizontal adjustments are possible for each screen, allowing image display adjustments to take the bezel width into account.
The audio signal can be extracted from the input HDMI signal and output via optical digital or 3.5m stereo mini.
Supports 180 degree screen rotation.
It supports eight different display layouts, including the standard diamond-shaped layout and four displays set up side-by-side.
It supports USB Type-C connection and allows video output from devices that support "DisplayPort Alternate Mode" to be output to a video wall by connecting a single USB Type-C cable.
It supports both mirror mode output, which outputs the same image as the computer screen, and extended mode output, which outputs a different screen.
No software installation is required; simply connect this product to create a four-screen video wall.
Supports input resolutions up to 4K/60Hz and output resolutions up to 4K/30Hz, enabling high-definition video output to up to four screens.
Vertical and horizontal adjustments are possible for each screen, allowing image display adjustments to take the bezel width into account.
The audio signal can be extracted from the input HDMI signal and output via optical digital or 3.5m stereo mini.
Supports 180 degree screen rotation.
Feature
Specification*Compatible devices: Video equipment, home game consoles, and computers with HDMI output terminals as standard; PCs, tablets, smartphones, etc. with a USB Type-C video output port that supports DisplayPort Altmode. *Compatible output devices: TVs, PC displays, projectors, etc. with HDMI input terminals as standard. *Operation is not guaranteed for EIZO monitors. *Compatible input signals: Type-C, HDMI *Compatible output signals: HDMI *Maximum data rate: 18Gbit/s
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
