SANWA SUPPLY UTP Enhanced Category 5 Stranded Flat Cable

Sebelum PPN:
Rp139.900 - Rp449.900
Spesifikasi
Applicable Transmission BandEnhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
ConnectorYes
Connector ShapeWith RJ-45 connector
Data Transfer Rate1000
ShieldingUTP cable
StandardCAT5
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Speed (Gbps)1
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flat type cable that complies with Enhanced Category 5 (1000BASE-T), an Ethernet standard that achieves a transmission speed of 1000 Mbps (1 Gbps).
An ultra-flat cable with a thickness of 1.4 mm and a width of 8 mm.

Ulasan Produk

Tidak ada ulasan