SANWA SUPPLY Upper L-type serial ATA3 cable

Sebelum PPN:
Rp269.900 - Rp309.900
Spesifikasi
Connector ShapeSATA connector 7-pin female (with latch) - SATA connector 7-pin female (upper L type)
Conversion TypeFemale - Female
Data Transfer Rate600
Plug ShapeStraight - Upper L type
StandardSerial ATA3
Transmission Speed (Gbps)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Serial ATA3 standard. Supports transfer speed 6.0Gb / s (also supports 1.5Gb / s and 3Gb / s)
Compared to the conventional Serial ATA2 (300Mb / s), Serial ATA3 (600Mb / s) is about twice as fast as the effective speed. * Theoretical value straight (with latch) -Upper L-type connector.
* HDD latch compatible connector is required to fix with the latch connector (stopper).
* Depending on the HDD manufacturer, it may interfere with the SATA power supply.

Ulasan Produk

Tidak ada ulasan