SANWA SUPPLY Undercarpet LAN cable

Sebelum PPN:
Rp319.900 - Rp769.900
Spesifikasi
Applicable Transmission BandCategory 6 (1000BASE-TX) compliant, Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compliant
ColorGray
ConnectorYes
Connector ShapeRJ-45 connector (high-performance alternate method)
StandardCAT5e
StructureSingle wire
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a thickness of 4 mm, it is ideal for undercarpets. You can wire neatly under the carpet.
The side of the cable is equipped with a detachable protection that can withstand the impact of casters and the like.
A flat type cable that conforms to the Ethernet standard, Category 6 (1000BASE-TX) compliant, and Enhanced Category 5 (1000BASE-T) that achieves a transmission speed of 1000 Mbps (1 Gbps).

Ulasan Produk

Tidak ada ulasan