Spesifikasi
| Cable Length (m) | [Built-in cable] 1.5 (USB-C to USB-C cable) |
|---|---|
| Color | Black |
| Dimensions (Length L x Width W x Height H) (mm) | 4.17in/105.95x2.36in/59.95x1.05in/26.75 |
| Included Accessories | 1.5m USB-C to USB-C cable, 45W USB-C power supply unit (PSU) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 2-year product warranty + Connected Equipment Warranty (CEW) up to $2,500 (value of ¥280,000) |
| Wattage (W) | 25W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The world's first Qi2 25W certified product collection. 5x faster wireless charging. Perfect for home or on-the-go, this compact, foldable charger will charge your iPhone from 0 to 50% in just 29 minutes‡.
ChillBoostTM is a passive cooling technology developed by Belkin that reduces heat buildup.
It can safely and quickly charge three devices simultaneously (iPhone, AirPods, and Apple Watch).
Wireless charging is now as fast as wired charging, with a maximum of 25W, making wireless charging five times faster than conventional methods.
ChillBoostTM passive cooling technology reduces heat buildup and protects the battery during fast charging
Charges an iPhone from 0% to 50% in 29 minutes and an Apple Watch Series 10 from 0% to 80% in 30 minutes
Wirelessly charge your AirPods at up to 5W. Lightweight and portable, the foldable design is perfect for travel, turning any space into a charging station. Magnetic alignment makes it easy to attach, and the non-slip base allows for angle adjustment for charging and viewing in landscape or portrait orientation.
Qi2 25W certified technology
Compatible with a wide range of device cases
Includes a 5-foot USB-C to USB-C cable and a 45W USB-C power adapter. Made with up to 85% recycled materials, saving the equivalent of six plastic bottles.
*More than 85% of the housing (excluding cables and power adapter) is made of PCR plastic.
*If an electronic device properly connected to this charger is damaged during charging, Belkin will repair or replace the device up to approximately 280,000 yen (equivalent to $2,500/€2,000/£1,500). For details, please see the manufacturer's website.
ChillBoostTM is a passive cooling technology developed by Belkin that reduces heat buildup.
It can safely and quickly charge three devices simultaneously (iPhone, AirPods, and Apple Watch).
Wireless charging is now as fast as wired charging, with a maximum of 25W, making wireless charging five times faster than conventional methods.
ChillBoostTM passive cooling technology reduces heat buildup and protects the battery during fast charging
Charges an iPhone from 0% to 50% in 29 minutes and an Apple Watch Series 10 from 0% to 80% in 30 minutes
Wirelessly charge your AirPods at up to 5W. Lightweight and portable, the foldable design is perfect for travel, turning any space into a charging station. Magnetic alignment makes it easy to attach, and the non-slip base allows for angle adjustment for charging and viewing in landscape or portrait orientation.
Qi2 25W certified technology
Compatible with a wide range of device cases
Includes a 5-foot USB-C to USB-C cable and a 45W USB-C power adapter. Made with up to 85% recycled materials, saving the equivalent of six plastic bottles.
*More than 85% of the housing (excluding cables and power adapter) is made of PCR plastic.
*If an electronic device properly connected to this charger is damaged during charging, Belkin will repair or replace the device up to approximately 280,000 yen (equivalent to $2,500/€2,000/£1,500). For details, please see the manufacturer's website.
Feature
Specification45W USB-C Power Supply Unit (PSU) (power supply included)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
