Spesifikasi
| Cable Length (m) | [Built-in Cable] USB-C to USB-C braided cable: 1.5 |
|---|---|
| Color | White |
| Dimensions (Length L x Width W x Height H) (mm) | 4.17in/106.02x2.36in/59.92x0.94in/23.85 |
| Included Accessories | 1.5m USB-C to USB-C cable, 45W USB-C power supply unit (PSU) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Warranty Period | 2-year product warranty + Connected Equipment Warranty (CEW) up to $2,500 (value of ¥280,000) |
| Wattage (W) | 25W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The world's first Qi2 25W certified product collection. 5x faster wireless charging. Charge your iPhone from 0 to 50% in just 29 minutes.
ChillBoostTM is a passive cooling technology developed by Belkin that reduces heat generation and allows you to safely and quickly charge two devices (iPhone and AirPods) simultaneously.
Additionally, a 5W USB-C(R) port has been added for charging smartwatches.
Its lightweight, foldable and compact design makes it suitable for use at home or on the go.
Wireless charging is as fast as wired charging
Up to 25W wireless charging, 5 times faster than conventional charging
ChillBoostTM passive cooling technology reduces heat buildup and protects the battery during fast charging
Charge your iPhone from 0 to 50% in just 29 minutes
Wireless charging for AirPods at up to 5W
Includes an additional 5W USB-C port for charging your smartwatch
Lightweight, portable, and travel-friendly, the foldable design turns any location into a charging station
Easy to attach with magnetic alignment and non-slip base
With adjustable angle, you can charge and view in either landscape or portrait orientation
Features Qi2 25W certified technology Compatible with a wide range of device cases Includes a 5-foot USB-C to USB-C cable and a 45W USB-C power adapter Made with up to 85% recycled materials, saving the equivalent of five plastic bottles
*More than 85% of the housing (excluding cables, power adapters, and silicone parts) is made of PCR plastic.
*If an electronic device properly connected to this charger is damaged during charging, Belkin will repair or replace the device up to approximately 280,000 yen (equivalent to $2,500/€2,000/£1,500). For details, please see the manufacturer's website.
ChillBoostTM is a passive cooling technology developed by Belkin that reduces heat generation and allows you to safely and quickly charge two devices (iPhone and AirPods) simultaneously.
Additionally, a 5W USB-C(R) port has been added for charging smartwatches.
Its lightweight, foldable and compact design makes it suitable for use at home or on the go.
Wireless charging is as fast as wired charging
Up to 25W wireless charging, 5 times faster than conventional charging
ChillBoostTM passive cooling technology reduces heat buildup and protects the battery during fast charging
Charge your iPhone from 0 to 50% in just 29 minutes
Wireless charging for AirPods at up to 5W
Includes an additional 5W USB-C port for charging your smartwatch
Lightweight, portable, and travel-friendly, the foldable design turns any location into a charging station
Easy to attach with magnetic alignment and non-slip base
With adjustable angle, you can charge and view in either landscape or portrait orientation
Features Qi2 25W certified technology Compatible with a wide range of device cases Includes a 5-foot USB-C to USB-C cable and a 45W USB-C power adapter Made with up to 85% recycled materials, saving the equivalent of five plastic bottles
*More than 85% of the housing (excluding cables, power adapters, and silicone parts) is made of PCR plastic.
*If an electronic device properly connected to this charger is damaged during charging, Belkin will repair or replace the device up to approximately 280,000 yen (equivalent to $2,500/€2,000/£1,500). For details, please see the manufacturer's website.
Feature
Specification45W USB-C Power Supply Unit (PSU) (power supply included)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
