Green House Ultra high speed HDMI cable

Sebelum PPN:
Rp429.900 - Rp589.900
Spesifikasi
ColorBlack
Correspondence to EthernetCorrespondence
PlugGold plate
ShieldingTriple shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra high speed HDMI standard certified HDMI cable that supports 8K video with high speed transmission of 48 Gbps and is compatible with standards such as eARC, Dynamic HDR, and game mode VRR. 8K / 60Hz, 4K / 120Hz compatible 48Gbps high resolution video transmission. Supports high image quality technology Dynamic HDR. eARC compatible. Compatible with game mode VRR. Color gamut standard BT.2020 Video transmission is possible. Supports Ethernet (network connection). Triple shielded cable to prevent noise interference This is a triple shielded structure that reduces noise intrusion from the outside and suppresses the influence on the video signal. Gold-plated terminal Uses a gold-plated plug that is resistant to rust and does not easily deteriorate signals.

Ulasan Produk

Tidak ada ulasan