Green House UHS-I U3 compatible SDXC card

Sebelum PPN:
Rp1.199.900 - Rp3.999.900
Spesifikasi
Current Consumption (mA)400 (UHS-I mode maximum)
Included AccessoriesINDEX seal, hard case, warranty card
Mass (g)About 2.0
Operating Humidity Range10% to 95% (non-condensing)
Operating Temperature (°C)-25 to 85
Outer Dimensions, Width W x Depth D x Height H (mm)24.0x32.0x2.1
Power Supply Voltage (V)2.7~3.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
SD speed classCLASS10
StandardSD Physical Layer Specification Ver. 6.10
UHS Speed ClassU3
Video Speed ClassV30
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed transfer, "UHS-I U3" compatible SDXC card
Compatible with video speed class V30 that can record 4K videos smoothly 3-year warranty for peace of mind Comes with an INDEX sticker that you can write a memo on and stick on the hard case

Ulasan Produk

Tidak ada ulasan